Beli oil-less compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Compressor Compressor Low-Pressure Oil-Less Package Type (Pressure Switch Type) (Kompresor Angin Industri)Deskripsi:Soundproof design, environmentally friendly, oil-free drain.If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *Since deliveries will be made by large trucks of 4 tons or more, depending on the delivery location, you may be asked to pick up the goods from the truck. *The driver will not assist with unloading. *Air dryer not included.atribut:
- Electric Motor: Three-phase motor
- Operation Pattern: Pressure switch type
- Type: Silent
- KRISBOW Kompresor Screwatribut:
- Working Pressure (Bar): 10
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- Hitachi Industrial Equipment Systems Speed Controller Air Dryer Oil-Free Screw DSP-G Series (Kompresor Screw)Deskripsi:Improved basic performance and control capabilities have resulted in further energy savings. Up to 7.3% increase Increased air discharge volume to 37kW. By optimizing gaps and developing a new air end that reduces pressure loss, we have achieved even greater air volume and higher efficiency. Annual savings of approximately 280,000 yen Improved energy efficiency Higher performance airends and more efficient permanent magnet motors have reduced electricity costs compared to previous models. At full load, the new models have improved energy efficiency by up to 6% for variable speed models and up to 5% for fixed speed models. We are creating products that take into consideration the people who will use them and the environment in which they will be used. Provides clean air class zero level oil-free air Based on ISO 8573-1 (Compressed air - Contamination quality and purity class), a third-party organization (TUV) conducted measurements of the oil concentration in the discharged compressed air of Hitachi oil-free screw compressors (DSP). The test proved that the oil content in the discharged compressed air was at the "Class Zero" level, the highest quality class. *In order to obtain compressed air with Class Zero cleanliness, it is essential that the oil and organic solvent components contained in the air at the compressor installation location have concentrations at Class Zero levels. If the surrounding environment of the compressor installation location is poor, compressed air with Class Zero cleanliness cannot be obtained. New Heat Safety Mode function: If operation is expected in an installation environment where the ambient temperature is constantly high, the Heat Safety Mode is an effective function that reduces the amount of discharged air according to the ambient temperature, preventing deterioration of the equipment components and ensuring a stable air supply. *The heat safety mode function can be switched ON/OFF. It is set to OFF at the time of shipment. *When the temperature is high, the amount of air is controlled to be reduced. Emergency stop switch is standardized The emergency stop switch on the front allows for quick stop in the event of an emergency, ensuring safety. Emergency stop switch is standard equipment! New function: Multiple unit operation without a control panel Multi-drop connection allows control of 2 to 6 units without the need for a control panel. Switching of the main unit is also possible during operation. The cloud monitoring service "FitLive®" constantly monitors the operating status. FitLive reduces operational costs and facility management man-hours, and supports efficient operation. New function: Intake filter clogging detection function (free for one year) If the intake filter becomes clogged, the amount of discharged air will decrease and electricity costs will increase.The clogging detection results displayed on FitLive will help you determine when to replace the part, helping to optimize your LCC.An essential option for increasing motor speed.*Hitachi rotary compressor oil (mineral oil) (order code 15344746) is not supplied. Please prepare the required amount separately. *A receiver tank (air tank) must be installed. A capacity of 1.24 m3 or more is recommended. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name.atribut:
- Capacity (L): [Lubricant] 15 (unfilled)
- Cooling Method: Air cooling
- Discharge Pressure (MPa): 0.7/0.88
- Driving System: Direct motor drive + gear drive
- Frequency (Hz): 50/60
- Height (mm): 1650
- Length (mm): 1150
- Mass (kg): 950
- Pipe Diameter (mm): Discharge: Rc1.1/2
- Power Supply Voltage (V): Three-phase 200/200 . 220
- Starting Method: Soft start
- Temperature (°C): Discharge: Intake temperature +15 or less
- Type: Main motor: 6-pole fully enclosed permanent magnet motor
- Width (mm): 1400
- Airway Hose PU Tube (Selang PU)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Liskam Hose Polyurethane Tubing (Selang PU)Deskripsi:Color : Assorted (Blue, Orange)atribut:
- Length (m): 200
- TJAP MATA Hose Polyurethane Roll (Selang PU Roll)atribut:
- Material: Polyurethane
- Future Star Compressor Screw (Kompresor Angin Screw)atribut:
- Pressure (MPa): 0.8
- Wipro PU Hose (Selang PU)atribut:
- Color: Blue
- Mr. Flex Hose Braid PU (Selang PU / Selang Benang)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- SONJACK PU Hose (Selang PU)atribut:
- Color: Black
- Airtac Hose Polyurethane Tube (Selang PU)atribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- PISCO Hose Polyurethane Tube (Selang PU)atribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- monotaro Hose Polyurethane Tubing (Selang PU)Deskripsi:A polyurethane tube with excellent flexibility.For general pneumatic piping.atribut:
- Material: Polyurethane
- Suitable fluid: Compressed air
- Maximum Operating Pressure (MPa): 1
- Feature: Pressure resistance, oil resistance
- Operating Temperature Range (°C): -20 to 70
Daftar Harga oil-less compressor Terbaru November 2026
| Fuji Compressor Compressor Low-Pressure Oil-Less Package Type (Pressure Switch Type) (Kompresor Angin Industri) | Rp139.999.900 |
| KRISBOW Kompresor Screw | Rp109.999.900 |
| Mr. Flex Hose PU (Selang PU) | Rp6.900 |
| SMC Tubing PU Series (Selang PU) | Rp169.900 |
| Hitachi Industrial Equipment Systems Speed Controller Air Dryer Oil-Free Screw DSP-G Series (Kompresor Screw) | Rp1.899.999.900 |
| Airway Hose PU Tube (Selang PU) | Rp459.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.599.900 |
| Liskam Hose Polyurethane Tubing (Selang PU) | Rp429.900 |
| TJAP MATA Hose Polyurethane Roll (Selang PU Roll) | Rp1.099.900 |
| Future Star Compressor Screw (Kompresor Angin Screw) | Rp26.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Kompresor%20Angin%20Industri)/qvP117302967-1.jpg)

/55P106652185-2.jpg)
/7iP102082270-7.jpg)
/puP114752930-1.jpg)
/h2P105924614-1.jpg)
/e7P104565511-4.jpg)
/qaP107986946-1.jpg)
/hxP103957645-1.jpg)
/hpP106032637-1.jpg)
/f0P105447540-1.jpg)
/4nP106652167-1.jpg)
/fjP105447559-1.jpg)
/nyP105734862-1.jpg)
/o3P105548867-10.jpg)

/9lP103642345-2.jpg)
/a3P108814363-7.jpg)
/2wP105418104-1.jpg)
/qqP110827962-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)